missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer PTFE Tubing
Click to view available options
Diameter (Metric) Inner:
1/8 in.
Unit Size:
Each
Description
Cole Parmer PTFE Tubing is ideal for demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
- Ideal for general-purpose, single-use, and extended fluid path applications
- PTFE tubing withstands extreme temperatures
- Chemically inert, non-toxic, and virtually non-porous.
- Excellent crack- and stress-resistance.
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match unique applications
Specifications
Specifications
| Certifications/Compliance | FDA;USP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1/8 in. |
| Material | PTFE |
| Diameter (Metric) Outer | 1/4 in. |
| Overall Length (Metric) | 25 ft. |
| Thickness (Metric) | 1/16 in. |
| Min. Operating Temperature (Metric) | -240°C |
| Packaging Quantity | 1/Pk. |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction