missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Turbo Stir Bar Retrievers with Rare Earth Core
Cowie Technology™ PTFE Turbo Stir Bar Retrievers with Rare Earth Core are designed for the removal of stirrer magnets from vessels of all kinds.
£12.95 - £24.95
Specifications
Color | White |
---|---|
Description | PTFE encapsulated Samarium-Cobalt magnet core |
Diameter (Metric) | 10 mm |
Material | PTFE |
Quantity | 1/Ea. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10470184
|
Cowie Technology™
004.450.RE |
450 mm |
£24.95
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
10757080
|
Cowie Technology™
004.350.RE |
350 mm |
£19.10
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
10581052
|
Cowie Technology™
004.150.RE |
150 mm |
£12.95
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
10068271
|
Cowie Technology™
004.250.RE |
250 mm |
£13.21
Each |
In Stock
Log in to see stock. |
|||||
Description
- Use of rare earth magnets increases the magnetic strength
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
- Chemically Inert
- Non-Contaminating
- Usable to 280°C
Specifications
White | |
10 mm | |
1/Ea. | |
10 mm |
PTFE encapsulated Samarium-Cobalt magnet core | |
PTFE | |
PTFE Stirrer Bars |