missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals PTFE Tweezers-Forceps

Product Code. p-6684239
Click to view available options
Length (Metric):
100 mm
200 mm
Tip Style:
Sharp
Square
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15406195

Brand: Thermo Scientific Chemicals 038260.KT

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Totally inert and non-contaminating

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • PTFE
TRUSTED_SUSTAINABILITY

Specifications

Product Type Tweezers-Forceps
Material PTFE
Tip Style Square
Length (English) 3.9 in.
Length (Metric) 100 mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.