missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Universal Stirrer Guide (V7)
Permanently loaded composite PTFE/PEEK seal. Fisherbrand™ PTFE Universal Stirrer Guide (V7) contain a special fabricated glass ball bearing for rigidity and smoothness of operation.
£249.00 - £305.00
Specifications
For Use With (Equipment) | PTFE, Glass and Metal Shaft Stirrers |
---|---|
For Use With (Application) | Alignment of shaft during mixing |
Quantity | 1 Each |
Type | PTFE Universal Stirrer Guide (V7) |
Product Code | Brand | Diameter (Metric) Shaft | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Standard Taper Joint | Price | Quantity & Availability | ||||
11537233
|
Fisherbrand™
|
6 mm | 19/22A Cone |
£249.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
11547233
|
Fisherbrand™
|
6 mm | 24/40A Cone |
£249.00
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
11557233
|
Fisherbrand™
|
8 mm | 24/40A Cone |
£286.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
11567233
|
Fisherbrand™
|
10 mm | 24/40A Cone |
£305.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11577233
|
Fisherbrand™
|
12 mm | 29/42A Cone |
£291.00
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
Description
- Vacuum (5mm Hg) and pressure (3 to 5psi) performance
- High level of chemical resistance
- Anti-whip and reduced vibration
- No shedding
- Self releasing joint ring
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm For glass, metal and PTFE stirrer shafts.
Specifications
PTFE, Glass and Metal Shaft Stirrers | |
Alignment of shaft during mixing | |
1 Each | |
PTFE Universal Stirrer Guide (V7) |