Learn More
Fisherbrand™ PTFE Universal Stirrer Guide, 'B' Length European Cone
Use with glass, metal, and PTFE stirrer shafts. The universal stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.21150kg
Description
Use with glass, metal, and PTFE stirrer shafts. The universal stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.
For use with glass, metal, and PTFE stirrer shafts. Unique design features include permanently loaded composite PTFE/PEEK seal and a specifically fabricated glass ball bearing for rigidity and smoothness of operation.- High-level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (5mm Hg) and pressure (3 to 5psi) performance
- No shedding
- Self-releasing joint ring
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Specifications
5/16 in. | |
8 mm | |
Alignment of shaft during mixing | |
1 Each | |
PTFE Universal Stirrer Guide | |
PTFE |
45 mm | |
PTFE, Glass and Metal Shaft Stirrers | |
96 mm | |
Cone Size: 24/29 | |
242.5 g | |
0.534 lb. |