missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Universal Stirrer Guide, 'B' Length European Cone
Use with glass, metal, and PTFE stirrer shafts. The universal stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.
£226.00 - £365.00
Specifications
For Use With (Equipment) | PTFE, Glass and Metal Shaft Stirrers |
---|---|
For Use With (Application) | Alignment of shaft during mixing |
Quantity | 1 Each |
Type | PTFE Universal Stirrer Guide |
Product Code | Brand | Diameter (Metric) Shaft | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Standard Taper Joint | Price | Quantity & Availability | ||||
10416142
|
Fisherbrand™
|
6 mm | Cone Size: 24/29 |
£365.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
10763093
|
Fisherbrand™
|
8 mm | Cone Size: 19/26 |
£365.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10678512
|
Fisherbrand™
|
10 mm | Cone Size: 24/29 |
£352.00
Each |
In Stock
Log in to see stock. |
||||
10661153
|
Fisherbrand™
|
10 mm | Cone Size: 29/32 |
£333.34
Each |
In Stock
Log in to see stock. |
||||
10486322
|
Fisherbrand™
|
8 mm | Cone Size: 24/29 |
£323.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10549622
|
Fisherbrand™
|
12 mm | Cone size: 29/32 |
£292.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
10681343
|
Fisherbrand™
|
16 mm | Cone size: 34/35 |
£292.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
10640773
|
Fisherbrand™
|
6 mm | Cone Size: 19/26 |
£226.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
10476702
|
Fisherbrand™
|
16 mm | Cone size: 45/40 |
£264.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
10010162
|
Fisherbrand™
|
10 mm | Cone Size: 34/35 |
£226.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
10213082
|
Fisherbrand™
|
12 mm | Cone size: 34/35 |
£264.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
Description
Use with glass, metal, and PTFE stirrer shafts. The universal stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.
For use with glass, metal, and PTFE stirrer shafts. Unique design features include permanently loaded composite PTFE/PEEK seal and a specifically fabricated glass ball bearing for rigidity and smoothness of operation.- High-level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (∼5mm Hg) and pressure (3 to 5psi) performance
- No shedding
- Self-releasing joint ring
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Specifications
PTFE, Glass and Metal Shaft Stirrers | |
Alignment of shaft during mixing | |
1 Each | |
PTFE Universal Stirrer Guide |