missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Vacuum Adaptor with Ground Joint

For vacuum filtration in the laboratory.

Brand:  Bohlender™ N1655-04

Additional Details : Weight : 0.06300kg

Product Code. 15515209

  • £72.72 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Providing temperature resistance from −15° to +200°C
  • Universal chemical resistance
  • FDA conformity
  • Autoclavable at 121°C
  • Vacuum suitable
  • Pass-through with o-ring made of FKM for safe assembly of standard filter funnels made of glass or plastic on vessels or round bottom flasks with ground joint
  • Lateral 2-step hose connector made of PTFE for connection to a vacuum pump by means of suitable tubing
  • Cone size NS 29/32, for funnel outlet max. diameter of 22 mm
  • Hose connectors O.D. 1 9 mm, O.D. 2 12 mm
Specifications

Specifications

Autoclavable at 121°C
White
Max. funel outlet dia. 22 mm
Vacuum filtration
Vacuum Adaptor with Ground Joint
FDA conformity
Cone size NS 29/32
PTFE
200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers