missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Washers
An excellent finish for connections to prevent unwanted fastening or loosening.
Brand: Bohlender™ H1126-22
Additional Details : Weight : 0.05000kg
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- White in color
- Available in a range of diameters
- Provided in packs of 10
Specifications
O.D. 12.0 mm; I.D. 6.4 mm | |
6.4 mm | |
Washer | |
10/Pk. | |
12.0 mm |
Thread M 6 | |
Securing fittings | |
White | |
PTFE |