missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ 2-Channel, 6-Roller Cartridge Pump Head

Synchronous, low-pulsation flow from multiple channels

Brand:  Masterflex™ 07519-10

Product Code. 11865252

  • £813.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Cartridges snap in and out for fast tubing changes—no need to remove pump head from the drive
  • Improved retainer design holds tubing securely in place
  • Flow rate 0.0008 to 350 mL/min with L/S tubing—flow rate depends on drive rpm, cartridge, and tubing size
  • Accepts up to 2 large cartridges
  • Require drives with a minimum of 1⁄10 hp and a maximum of 250 rpm
Specifications

Specifications

100 x 111 x 102 mm
Polysulfone (PSF)
6
100 mm
350 mL/min (max.)
2 Large
102 mm
111 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers