missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Standard Pump Head for High-Performance Precision Tubing L/S™ 35, Polycarbonate Housing, SS Rotor

Ideal for fluid transfer applications requiring high accuracy and repeatability

Brand:  Masterflex™ 07035-21

Product Code. 11701209

  • £482.00 / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Standard heads are precision molded to accommodate a single size of tubing
  • The pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • The rotor is constructed of stainless steel (SS) for enhanced durability
  • Suitable for use with L/S™ 35 High-Performance Precision pump tubing
Specifications

Specifications

Standard pump head for L/S 35 tubing, PC housing/SS rotor.
Polycarbonate
3
3 in.
2.5 in.
3 in.
Stainless Steel
Volume Per Revolution With L/S 35 Tubing (mL): 3.8 mL
0.02 to 600 rpm
2300 mL/min.
1
Fixed
77 mm
64 mm
77 mm
L/S 35
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers