missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PumpMaster Container Pump
Buerkle™ PumpMaster Container Pump is ideal for drawing off, decanting and emptying canisters and barrels.
Brand: Buerkle™ 5202-2000
168.62 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Suited for drawing off, decanting and emptying canisters and barrels. The hand pump is used to create pressure that forces the liquid out of the container. The PumpMaster container pump is mounted on the container using a flexible stopper with a variable and adjustable diameter. Complete with three bungs in different sizesSpecifications
For non-aggressive liquids | |
46.5 to 60 mm | |
Polyethylene, Polypropylene | |
Chemicals | |
Red | |
3 bungs in different sizes |
95 cm | |
Barrel, Canister | |
950 mm | |
Container Pump | |
8 L/min. |