missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Pura™ PVC Flock-Lined Gloves
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
Description
- PVC gloves provide an excellent alternative for those allergic to natural latex proteins or sensitive to the chemical accelerators used in other types of rubber gloves
- Anatomically shaped for additional comfort
- Slip resistant pattern on palm enhances grip
- Soft flock lining absorbs perspiration keeping hands cool and comfortable
- Tested in accordance with EN1186, making them suitable for food contact
- Also ideal for general cleaning and janitorial duties
- Available in a wide range of colours for easy job application segregation
Specifications
Specifications
| Certifications/Compliance | CE, EN1186, EN388, EN374-2, EN374-3 |
| Color | Blue |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | PVC |
| Powdered | Powder Free |
| Size | 9 |
| Sterility | Non-sterile |
| For Use With (Application) | General Purpose Cleaning Glove |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction