missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Pura™ PVC Flock-Lined Gloves
Click to view available options
Size:
7
8
9
10
Description
- PVC gloves provide an excellent alternative for those allergic to natural latex proteins or sensitive to the chemical accelerators used in other types of rubber gloves
- Anatomically shaped for additional comfort
- Slip resistant pattern on palm enhances grip
- Soft flock lining absorbs perspiration keeping hands cool and comfortable
- Tested in accordance with EN1186, making them suitable for food contact
- Also ideal for general cleaning and janitorial duties
- Available in a wide range of colours for easy job application segregation
Specifications
Specifications
Certifications/Compliance | CE, EN1186, EN388, EN374-2, EN374-3 |
Color | Blue |
Disposable | Reusable |
Hand | Ambidextrous |
Latex Free | Yes |
Material | PVC |
Powdered | Powder Free |
Size | 10 |
Sterility | Non-sterile |
For Use With (Application) | General Purpose Cleaning Glove |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'