missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ PURA™ Water Baths
PURA™ water baths stand for a straightforward and safe working in the laboratory. Offer a temperature stability of ± 0.15 °C. and a working temperature range of +18 °C to 99.9 °C which allows a wide range of applications.
£945.00 - £1473.00
Specifications
Ambient Temperature | 5 to 40°C |
---|---|
Display | LED digital |
Includes | Acoustic and optical alarm signal |
Material | Stainless Steel |
Temperature Accuracy | ± 0.15°C |
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
16206601
|
JULABO™
9550504 |
PURA™ 4 | 0.8 to 4.5 L |
£945.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
16216601
|
JULABO™
9550510 |
PURA™ 10 | 1.4 to 9.5 L |
£1079.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
16226601
|
JULABO™
9550514 |
PURA™ 14 | 2 to 14 L |
£1120.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
16236601
|
JULABO™
9550522 |
PURA™ 22 | 3.4 to 25.5 L |
£1227.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
16246601
|
JULABO™
9550530 |
PURA™ 30 | 4.8 to 36 L |
£1473.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- Ease of use
- Bright display
- Splash-proof protected mains switch
- Built-in dry running protection
- No disturbing elements in the bath
- Platform included as standard
- Integrated timer
- Non-slip rubber feet
- Ergonomic recessed grips
Specifications
5 to 40°C | |
Acoustic and optical alarm signal | |
± 0.15°C | |
35 cm |
LED digital | |
Stainless Steel | |
0.1° | |
27 cm |