missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Pure 70mm Diameter Stainless Steel Ring Sieve For Ultra Centrifugal Mill ZM 200
£178.00
Specifications
Diameter (Metric) Outer | 70 mm |
---|---|
Quantity | 1Each |
Type | Ring Sieve |
Material | Stainless Steel |
For Use With (Equipment) | Ultra Centrifugal Mill ZM 200 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10732847
|
RETSCH
03.647.0288 |
0.12mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11721856
|
RETSCH
03.647.0290 |
0.25mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10401705
|
RETSCH
03.647.0289 |
0.2mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10147164
|
RETSCH
03.647.0287 |
0.28mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11711856
|
RETSCH
03.647.0285 |
0.5mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11701856
|
RETSCH
03.647.0291 |
0.75mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11944272
|
RETSCH
03.647.0293 |
1.5mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11964272
|
RETSCH
03.647.0294 |
2mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10650974
|
RETSCH
03.647.0292 |
1mm |
£178.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
Specifications
70 mm | |
Ring Sieve | |
Ultra Centrifugal Mill ZM 200 |
1Each | |
Stainless Steel |