missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pure Distilled Water, Waternation
Click to view available options
Quantity:
10 x 100 mL
10 x 500 mL
6 x 1000 mL
Description
- Ready to use
- No chemical additives
- Batch traceability
- Certificate of conformity and analysis
- Reduce expensive test fails due to impurities
- High performance
- High accuracy
- Suppress water-forming side reactions
- Provide consistent performance across many sample types
The MLG range, a comprehensive suite of five high grade pure waters, in assorted sizes, ranging from simple deionised to molecular biology grades, catering to the majority of pure water lab uses.
Specifications
Specifications
pH | 7 |
Conductivity | 0.1 to 1 μS/cm |
Grade | Pure Distilled Water |
Packaging | PET Plastic Bottle |
Certificate of Analysis | Yes |
Quantity | 6 x 1000 mL |
For Use With (Application) | Cell Culture |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction