missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DURAN™ PURE Silicone PTFE-coated Seal
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Click to view available options
Thread Size (Metric):
GL 25
GL 45
GLS 80
Description
- High-quality silicone seals developed for the needs of the pharmaceutical and biotech industry
- High-quality, PTFE coated silicone seal for use with DURAN™ PURE Premium Screw Cap, GL 25
- Packaged in clean room
- Single batch delivery
- Certificate of Analysis (CoA)
- Visual and dimensional inspection
- Change control management and information of customer in case of changes
- USP <88> Class VI Pharmaceutical grade materials
Specifications
Color | Light Ivory, Gray |
Description | PTFE-coated silicone seal |
Material | Platinum-cured Silicone, PTFE |
Thickness (Metric) | 3 mm |
Thread Size (Metric) | GLS 80 |
For Use With (Equipment) | GLS 80 cap |
Diameter (Metric) | 23.5 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'