missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Pure Titanium Ring Sieve For Ultra Centrifugal Mill ZM 200
£685.00
Specifications
Quantity | 1Each |
---|---|
Material | Titanium |
For Use With (Equipment) | Ultra Centrifugal Mill ZM 200 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11717075
|
RETSCH
03.647.0278 |
0.5mm |
£685.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10436943
|
RETSCH
03.647.0277 |
0.25mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10141843
|
RETSCH
03.647.0271 |
0.12mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11914262
|
RETSCH
03.647.0276 |
0.2mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10719944
|
RETSCH
03.647.0270 |
0.08mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11846103
|
RETSCH
03.647.0281 |
1.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11934262
|
RETSCH
03.647.0279 |
0.75mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11798134
|
RETSCH
03.647.0282 |
2mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11708144
|
RETSCH
03.647.0283 |
4mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11788134
|
RETSCH
03.647.0280 |
1mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
1Each | |
Titanium | |
Ultra Centrifugal Mill ZM 200 |