missing translation for 'onlineSavingsMsg'
Learn More

Block Technology BLOCK™ Pure UV Air and Surface Disinfector

The BLOCK™ Pure UV Disinfector ensures biological decontamination of spaces and is rooted in a combination of HEPA filtration and efficient UV-C lamps. The device operates in two working modes: day Mode - air disinfection in a room, and night Mode - surfaces desinfection in a room.

Brand:  Block Technology PUV

Product Code. 17371689

  • £5355.00 / Each
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Intended for

  • Hospitals
  • Waiting rooms, Consulting rooms
  • Locations with heavy human traffic
  • Company canteens
  • Changing rooms
  • Offices, conference rooms
  • Retirement homes
  • Schools and kindergartens

Advantages

  • Captures all impurities from the air with a 99.99% efficiency rate
  • Infinitely better compared to simple UV lamps
  • Long HEPA filter life
  • Long operation life
  • Minimum maintenance requirements
  • Cleans surfaces for you at night
  • Mobile device - ability to move among rooms
  • Easy operation

Day Mode
Air disinfection in a room in the presence of personnel.

  • The disinfector circulates the air in a room.
  • The disinfector is shut down and the air is sucked from the room along the ultraviolet (UV-C) fluorescent tubes.
  • Microorganisms inside the disinfector are exposed to strong UV-C radiation for a period of 2 seconds, killing the majority of them.
  • The air is filtered with a high-capacity HEPA filter at the disinfector outlet capturing all particles from the air with a 99.99 % efficiency level (i.e. dead and surviving microorganisms are removed from the atmosphere).
  • This combination of UV radiation and HEPA filtration achieves near perfect removal of microorganisms from the air.

Night Mode
Surfaces desinfection in a room in the absence of personnel.

  • The disinfector is open and the fan is switched off.
  • The disinfector is placed near the surfaces that are most exposed and disinfects them with UV-C radiation within the pre-programmed time period.
  • TA safety motion sensor completely shuts down the apparatus if anyone enters the radiated space.
  • TUV-C radiation is harmful to all living organisms, therefore, rooms must be vacated when Night Mode is in operation. Certain materials are not resistant to UV radiation over the long term.
Specifications

Specifications

Powder Coated Steel Sheet
0.9999
Disinfector
722 x 1746 x 722 mm
Air HEPA Filter, Air Pre-Filter, UV-C Radiation
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.