Learn More
Cole-Parmer™ PureFit Tubing Clamp
Provides complete fluid stoppage with press-down locking mechanism and side-release mechanism that ensures against unwanted opening. Cole-Parmer™ PureFit TC Tubing Clamp is designed to be installed over existing fittings or finished tubing assembli
Brand: Cole-Parmer™
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- PVDF construction Smooth contours eliminate risk of puncture
- Fits 9.53mm tubing with 14.5mm ID
- fully sterilizable with gamma radiation or autoclaving
Specifications
Tubing Clamp | |
Autoclavable | |
9.5mm Tubing | |
10 |
PureFit TC tubing clamp 9.5mm | |
PVDF | |
Provides complete fluid stoppage |