missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.1 mL 8-Well Low Profile PCR Tube Strips with Individually Attached Clear Flat Caps
With individually attached optically clear flat snap caps
Brand: Labcon 3928-550-000-9
163.90 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 2.72160kg
Description
- PCR strip tubes with 8 wells for real-time PCR thermocyclers
- Low profile
- With individually attached optically clear flat snap caps
- Fits most 8 well thermocyclers
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.1 mL | |
PCR Strip Tubes with 8 Wells for Real-Time PCR Thermocyclers | |
Non-sterile | |
Flat | |
Autoclavable | |
PCR Tube |
Clear | |
120 Strips/Bag | |
PurePlus™ | |
Polypropylene USP Class VI Resin | |
8 | |
Single-use |