missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.1 mL 96 Well Low Profile PCR Plates with Full Skirt for Popular Thermocyclers
With printed reference grid
£69.00 - £123.00
Specifications
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
---|---|
Autoclavable | Autoclavable |
Packaging | 10 Plates/Box, 10 Boxes/Case |
Product Line | PurePlus |
Disposable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16624152
|
Labcon
3978-520-000-9 |
Natural |
£123.00
Pack of 10 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
16634152
|
Labcon
3978-529-000-9 |
Assorted |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- PCR Plate
- 96 well skirted low profile PCR plates for most thermocyclers
- With printed reference grid
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
10 Plates/Box, 10 Boxes/Case | |
Yes | |
Polypropylene USP Class VI Resin | |
0.1 mL | |
Conical Bottom (V-well) | |
10 Plates / box |
Autoclavable | |
PurePlus | |
Fits Most Popular Thermocyclers | |
96 | |
Non-sterile | |
Molecular Biology |