missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL 12-Well PCR Tube Strips and Strip Caps
Fits most 12 well thermocyclers
Brand: Labcon 3955-540-000-9
160.40 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 3.17510kg
Description
- PCR strip tubes with 12 wells and separate strip caps
- Fits most 12 well thermocyclers
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.2 mL | |
Fits Most Popular Thermocyclers | |
Non-sterile | |
Bubble Strip Cap | |
Autoclavable | |
PCR Tube |
Clear | |
80 Strips and caps / bag | |
PurePlus™ | |
Polypropylene USP Class VI Resin | |
12 | |
Single-use |