missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 0.2 mL, 8-well PCR Tube and Cap Strips
These 8-well PCR tube strips come conveniently packaged in bags with strip caps.
Brand: Labcon™ 3945-550-000-9
119.12 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.25850kg
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Height (Metric): 20.7 mm
Specifications
0.2 mL | |
Non-sterile | |
7.1 mm | |
Not Autoclavable |
125 Tubes/Pk., 10 Pk./Cs. | |
Polypropylene | |
70 mm | |
Bagged |