missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL 8-Well PCR Tube Strips
Fits most 8 well thermocyclers
Brand: Labcon 3940-550-000-9
77.14 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 2.72160kg
Description
- PCR strip tubes with 8 wells for most thermocyclers
- Fits most 8 well thermocyclers
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.2 mL | |
PurePlus™ | |
Polypropylene USP Class VI Resin | |
Yes | |
Strip caps sold separately | |
Autoclavable | |
Refillable |
Natural | |
125 Strips/Bag | |
Non-sterile | |
Yes | |
Room Temperature | |
8 wells for most thermocyclers | |
Single-use |