missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL 8-Well PCR Tube Strips

PCR strip tubes with 8 wells for most thermocyclers
£172.21 - £185.38
Specifications
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
---|---|
Color | Clear |
Volume (Metric) | 0.2 mL |
Quantity | 120 Strips/Bag |
Product Line | PurePlus™ |
Product Code | Brand | Closure Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Price | Quantity & Availability | |||||
16634142
![]() |
Labcon
3925-550-000-9 |
Domed Cap (Attached) |
£185.38
Pack of 120 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16644142
![]() |
Labcon
3926-550-000-9 |
Domed Cap |
£185.27
Pack of 125 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16654142
![]() |
Labcon
3927-550-000-9 |
Attached Cap |
£172.21
Pack of 120 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- PCR Tube Strip
- Fits most 8 well thermocyclers
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.2 mL | |
PurePlus™ | |
Polypropylene USP Class VI Resin | |
Autoclavable | |
PCR Tube |
Clear | |
120 Strips/Bag | |
Non-sterile | |
8 | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon PurePlus™ 0.2 mL 8-Well PCR Tube Strips