missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 0.2 mL, 96-well PCR Plate with Half Skirt for Real Time Thermocyclers
These 96-well PCR plates have a half skirt and are compatible with real time thermocyclers.
Brand: Labcon™ 3963-520-000-9
Description
- Opaque white
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
Specifications
Not Autoclavable | |
Real Time Thermocycler | |
Polypropylene | |
96 | |
100/Cs. | |
127.8 mm | |
15.5 mm |
White | |
Half | |
0.2 mL | |
Non-sterile | |
10/Pk. | |
85.5 mm |