missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL 96 Well PCR Plates with Full Skirt for Real Time Thermocyclers
With printed reference grid
Brand: Labcon 3968-520-000-9
This item is not returnable.
View return policy
Description
- 96 well skirted PCR plates for real-time PCR thermocyclers
- With printed reference grid
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Autoclavable | |
PurePlus | |
Single-use | |
Polypropylene USP Class VI Resin | |
0.2 mL | |
Conical Bottom (V-well) | |
PCR | |
Yes | |
Freezable to -80°C |
Without Lid | |
10 Plates/Box, 10 Boxes/Case | |
White | |
Plate | |
96 | |
Non-sterile | |
Yes | |
10 Plates / box | |
RT |