missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ PurePlus™ 0.2 mL, 96-well PCR Plates for Real Time Thermocyclers

These 96-well PCR plates are suitable for real time thermocyclers.

Brand:  Labcon™ 3967-520-000-9

Product Code. 17527956

  • £80.80 / Pack of 10
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Opaque white
  • Freezable to -80°C
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
Specifications

Specifications

Not Autoclavable
Real Time Thermocycler
0.2 mL
Non-sterile
10/Pk.
77.7 mm
White
Polypropylene
96
100/Cs.
10 Plates/Pk., 10 Pk./Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers