missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL PCR Tubes
Fits Most Popular Thermocyclers
Brand: Labcon 3936-500-000-9
68.98 GBP valid until 2024-12-31
Use promo code "21977" to get your promotional price.
Description
- PCR Tube Strip
- TFits Most Popular Thermocyclers
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
0.2 mL | |
Fits Most Popular Thermocyclers | |
Non-sterile | |
Attached Flat Cap | |
Autoclavable | |
PCR Tube |
Clear | |
1000 Tubes/Bag | |
PurePlus™ | |
Polypropylene USP Class VI Resin | |
1 | |
Single-use |