missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 2.5 mL 96 Well Deep Well Plates with Square Wells
Polypropylene USP Class VI resin
Brand: Labcon 3900-520-000-9
This item is not returnable.
View return policy
Description
- Deep Well Plate
- 96 deep well plates with square flat bottom wells
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Autoclavable | |
PurePlus | |
Single-use | |
Polypropylene USP Class VI Resin | |
2.5 mL | |
Flat Bottom (F-well) | |
PCR | |
Yes | |
Freezable to -80°C |
Without Lid | |
10 Plates/Pk., 10 Pk./Case | |
Natural | |
Plate, Deep Well | |
96 | |
Non-sterile | |
Yes | |
10 Plates / Pk. | |
RT | |
115 mm |