missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ PurePlus™ 2 mL, 96-well Deep Well Forensic Plates

These deep well forensic plates have square wells and a conical bottom.

Brand:  Labcon™ 3905-525-010-9

Additional Details : Weight : 1.12030kg

 View more versions of this product

Product Code. 17507936

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • 96 deep well plates with square wells and conical bottom
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

USP Class VI
Autoclavable
PurePlus
Polypropylene Resin
2 mL
Conical Bottom (V-well)
PCR
10/Pk.
Yes
127.8 mm
43.94 mm
Without Lid
Box
Yes
96
Sterile
Yes
100/Cs.
10 Plates/Pk., 10 Pk./Cs.
-80°C
85.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers