missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ PCR Tube Strips for Qiagen™ Rotorgene™
PCR tube strips suitable for the Qiagen™ Rotorgene™.
Brand: Labcon™ 3920-560-000-9
193.81 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.53860kg
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Freezable to -80°C
- Height (Metric): 16.5 mm
Specifications
0.1 mL | |
Non-sterile | |
4.2 mm | |
Not Autoclavable |
250 Tubes/Pk., 4 Pk./Cs. | |
Polypropylene | |
17.7 mm |