missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ Reusable Silicone Sealing Mat
For Labcon PCR Plates and Deep Well Plates with Square Wells
Brand: Labcon 3996-520-000-9
Additional Details : Weight : 0.45360kg
Description
- Autoclavable
- Minimum Temperature: -80°C
- 5 Mats/Pk, 10 Pk/Cs
- Made in USA
Specifications
Clear | |
PTFE-coated Silicone | |
Autoclavable | |
50/Cs. | |
96-Well Plate (Square) | |
Sealing Mat | |
Freezable to -80°C | |
96-well Plate Square Well |
RNase/DNase Free, ATP Free, Endotoxin (Pyrogen) Free | |
Non-sterile | |
96 | |
5/Pk. | |
RT | |
Yes | |
Square |