Learn More
PURUS™ PureTouch Full-Finger Nylon Glove Liners
Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.
Brand: PURUS™ GLFF-M
25.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.33300kg
Description
- For use under any type of exam glove such as latex, nitrile, or PVC
- Low-linting, 100% 15 denier nylon composition
- Sturdy and launderable for reuse
- Basic weight: 21.5 g/pair ± 10%
- Thickness: 2 mm ± 10%
- Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications
Uncoated | |
Reusable | |
Nylon | |
Full | |
Knit | |
21.5 g |
White | |
Ambidextrous | |
Medium | |
Allergy/Irritation Prevention | |
Orange |