missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ PureTouch Full-Finger Nylon Glove Liners
BIOPHARMA

Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.

Brand:  PURUS™ GLFF-XXL

 View more versions of this product

Product Code. 15998910

  • £39.45 / 20 pairs
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use under any type of exam glove such as latex, nitrile, or PVC
  • Low-linting, 100% 15 denier nylon composition
  • Sturdy and launderable for reuse
  • Basic weight: 21.5 g/pair ± 10%
  • Thickness: 2 mm ± 10%
  • Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications

Specifications

Uncoated
Reusable
Yes
2X-Large
Full
Knit
21.5 g
White
Ambidextrous
Nylon
Non-sterile
Allergy/Irritation Prevention
Purple
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers