missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ PUREZERO™ LIMON™ Life Science Nitrile Laboratory Boxed Gloves

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
HALYARD™ PUREZERO™ Life Science Nitrile Gloves offer comfort and protection thanks to:
BARRIER PROTECTION
- Comprehensive testing and standards
- Industry average AQL (1.0)
- 3 levels of color coded protection with increasing thickness
- Tested against 57 Chemicals, up to 14 Chemotherapy Drugs, and Fentanyl
- Not made with natural rubber latex, for protection against Type IV allergies
SUSTAINABILITY
- Our Safeskin Glove Manufacturing facility (Thailand) uses 92% renewable energy
- Dispensers are made with up to 85% recycled materials, and cases are made with up to 100% recycled materials
- The innovative SMARTPULL™ Dispenser1 reduces total waste by an average of 38.2% compared to a leading competitor
- PUREZERO™ Life Science Gloves are manufactured in a facility that complies with the requirements of ISO 14001: 2015 - Environmental Management System
SUPPLY RELIABILITY
- Delivered through our vertically integrated global supply chain
- Backed by our 20+ years of experience manufacturing nitrile exam gloves for the industrial market
- Traceability of raw materials to their original source
- Manufactured at our own Safeskin Facility in Thailand
Greener Choice Claims
- Environmental benefits include:
- Recycled Content
- Renewable Energy
- Source Reduction
Specifications
Specifications
Certifications/Compliance (Europe) | CE 2797 PPE Category III according to Regulation (EU) 2016/425 EEC |
Chemotherapeutic Rated | 14 Chemotherapy Drugs |
Chlorinated | No |
Accelerator Free | No |
Applications | Laboratory |
AQL | 1 |
Color | Green |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 4.7 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
HALYARD™ PUREZERO™ LIMON™ Life Science Nitrile Laboratory Boxed Gloves >
Spot an opportunity for improvement?Share a Content Correction