missing translation for 'onlineSavingsMsg'
Learn More
HALYARD™ PUREZERO™ MARIN-XTRA™ Life Science Nitrile Laboratory Boxed Gloves Product Code.: 17854871
Estimated Shipment: 16-04-2025
to see stock.
Add to basket

HALYARD™ PUREZERO™ MARIN-XTRA™ Life Science Nitrile Laboratory Boxed Gloves
GREENER_CHOICE

Product Code. 17854871
Medium
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large

Product Code. 17854871

Brand: HALYARD™ LFS121MD

Estimated Shipment: 16-04-2025
to see stock.
Add to basket
Add to basket

PUREZERO™ LIFE SCIENCE GLOVE range contains five nitrile gloves in three levels of protection and are designed for use in laboratories, research environments and clean areas with applications in pharmaceutical, medical device manufacturing, biotechnology and food processing/handling.

HALYARD™ PUREZERO™ Life Science Nitrile Gloves offer comfort and protection thanks to:

BARRIER PROTECTION

  • Comprehensive testing and standards
  • Industry average AQL (1.0)
  • 3 levels of color coded protection with increasing thickness
  • Tested against 57 Chemicals, up to 14 Chemotherapy Drugs, and Fentanyl
  • Not made with natural rubber latex, for protection against Type IV allergies

SUSTAINABILITY

  • Our Safeskin Glove Manufacturing facility (Thailand) uses 92% renewable energy
  • Dispensers are made with up to 85% recycled materials, and cases are made with up to 100% recycled materials
  • The innovative SMARTPULL™ Dispenser1 reduces total waste by an average of 38.2% compared to a leading competitor
  • PUREZERO™ Life Science Gloves are manufactured in a facility that complies with the requirements of ISO 14001: 2015 - Environmental Management System

SUPPLY RELIABILITY

  • Delivered through our vertically integrated global supply chain
  • Backed by our 20+ years of experience manufacturing nitrile exam gloves for the industrial market
  • Traceability of raw materials to their original source
  • Manufactured at our own Safeskin Facility in Thailand
Greener Choice Claims
  • Environmental benefits include:
    • Recycled Content
    • Renewable Energy
    • Source Reduction

Specifications

Certifications/Compliance (Europe) CE 2797 PPE Category III according to Regulation (EU) 2016/425 EEC
Chemotherapeutic Rated 14 Chemotherapy Drugs
Chlorinated No
Accelerator Free No
Applications Laboratory
AQL 1
Color Dark Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model LFS121MD
Series LFS121
Tensile Strength 42 MPa (Target)
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
HALYARD™ PUREZERO™ MARIN-XTRA™ Life Science Nitrile Laboratory Boxed Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.