missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Puri-Flex™ B/T™ PerfectPostion™ Pump Tubing
Ensure optimal performance from your Masterflex(R) B/T series pump
£207.00 - £283.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Yes |
Material | Puri-Flex |
Overall Length (English) | 10 ft. |
Overall Length (Metric) | 3 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11799809
|
Masterflex™
96419-87 |
87 |
£207.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
11709819
|
Masterflex™
96419-91 |
91 |
£283.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Biocompatible
- Heat sealable and weldable
- Long pump life when compared to silicone or other TPE tubings
- Low spallation when compared to silicone or some other TPE tubings
- Very low protein binding
- Cost effective
- No halogens or phthalates
- Long life tubing for any Masterflex pump used in your pharma and bioprocess applications
- Good with acids, alkalis, pressure, vacuum, and excellent with viscous and sterile fluids.
- Not recommended with Organic solvents.
- Thermoplastic elastomers with excellent tensile and tear strength.
- Translucent, clear to light white.
- These new Masterflex B/T tubing sizes 87 and 91 are optimized to provide better performance in higher-pressure applications.
- Each tubing size is manufactured to extremely close tolerances that match our B/T pump heads.
- These tight tolerances ensure accurate, repeatable flow, and long tubing life.
- PerfectPosition tubing retention marks (found on most of the tubing formulations), indicate the best placement of the tubing within the pump head.
Specifications
Pump Tubing | |
Puri-Flex | |
3 m | |
-30°C | |
660 mm Hg |
Yes | |
10 ft. | |
Cell and Tissue Culture Work, Pharmaceutical Biotech, and General-Purpose Lab Uses Requiring High Performance and Long Life. High-Purity Applications Requiring no Contact with Animal-Derived Components. | |
Autoclave, EtO, Gamma Radiation | |
100°C |