missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Purified Water for Microbiology
Perform sample dilution for microbial examination or ensure sterility of your devices and equipment with Purified Water for Microbiology.
Brand: Thermo Scientific™ BO0209M
44.37 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Perform sample dilution for microbial examination or ensure sterility of your devices and equipment with Thermo Scientific™ Oxoid™ Purified Water. The bottles come with screw cap closure for ease of operation.
Use Purified Water as a diluting and rinsing fluid.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.
Specifications
Colorless, clear | |
Purified Water for Microbiology | |
United Kingdom | |
100.0g + 1.5g | |
10 X 100mL in 125mL Sirop |
2 to 25°C | |
Sirop Bottles | |
Purified Water | |
Ten sirop bottles with screw cap closures in a box. |