missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Purified Water for Microbiology
Perform sample dilution for microbial examination or ensure sterility of your devices and equipment with Purified Water for Microbiology.
Brand: Thermo Scientific™ EB0209C
175.58 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Perform sample dilution for microbial examination or ensure sterility of your devices and equipment with Thermo Scientific™ Oxoid™ Purified Water. The bottles come with screw cap closure for ease of operation.
Use Purified Water as a diluting and rinsing fluid.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.
Specifications
Water white, clear | |
Purified Water for Microbiology | |
United Kingdom | |
5.0g - 5.3g | |
200 x 5 mL in BIJOU |
2 to 25°C | |
Bijou bottles | |
Purified Water | |
Two hundred bijou bottles with screw cap closures in a box |