missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Block Technology Hydrogen Peroxide Vapor Generator - Puriter
Surface sterilization ensured by a patented method of vaporization using hydrogen peroxide liquid. Puriter is designated for the sterilization of interior surfaces using liquid hydrogen peroxide. The whole process is performed with patented BLOCK™ technology.
Brand: Block Technology PUR
This item is not returnable.
View return policy
Description
- Operation via a touch screen with program selection and intuitive controls
- Control system: SIEMENS touch panel, TP700 Comfort
- Structural material: AISI 304 stainless steel, FIN8 grinded surface
- Air supply compression method
- There must be a compressed air supply point available at installation site
- Our vapor generation process runs under normal temperatures (around 25 to 30°C) and with normal pressure
- It does not leave any toxic residues as hydrogen peroxide decomposes to oxygen and water following decontamination
- The device is mobile = surfaces in various places may be decontaminated
- It can be connected to more devices by means of a DN50 triclamp
- Option to integrate the device into an isolator or pass-through cabin
Applications
- Sanitation, disinfection
- Sterilization
- Inside surfaces of closed boxes (e.g. isolators and pass through cabins)
- Inside surfaces of rooms
- Uses hydrogen peroxide 30%
Specifications
Removal Rating 0.2 μm | |
Capsule Type | |
USB connector, HMI panel, pump, main switch, handle, window for H202 level verification, door for easy replacement of peroxide supply, connection to compressed air, internet connection (monitoring network), power supply connection and communication cable | |
VHP Generator |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction