missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Purple Parafilm™ M Sealing Film
Parafilm™ M Sealing Film protects the integrity of your laboratory and research applications.
Brand: Heathrow Scientific™ 120762
55.18 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.50040kg
Description
- Protect the integrity of research applications with a tight moisture-barrier that holds a strong seal and doesn’t release from glassware, despite off-gassing
- Reduce the risk of tampered data with a covering that is odorless, colorless and semi-transparent
- Prevents moisture and volume loss due to material composition and tight seal
- Flexible and self-sealing material allows it to cling around irregular shapes and surfaces
- Stretches more than 200% of original length
- Resistant up to 48 hours against many polar substances such as saline solutions, inorganic acids and alkaline solutions
- Disposable
Specifications
Seals Labware/ glassware | |
Purple | |
2 in | |
75 m | |
Test tubes, beakers, petri dishes, flasks, vials, instruments |
246 ft. | |
Sealing Film | |
5 cm | |
TP |