missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ 30-Layer EnviroTack™ Contamination Control Mats
GREENER_CHOICEBIOPHARMA

Product Code. 15322002 Shop All Purus Products
Click to view available options
Color:
Blue
Clear
Gray
White
Dimensions (L x W):
18 x 36 in.
457 x 914 mm
610 x 762 mm
610 x 914 mm
914 x 914 mm
457 x 1143 mm
660 x 1143 mm
914 x 1143 mm
914 x 1524 mm
Thickness (English):
1.4 mil
30 layer
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
Quantity:
30 Sheets/Mat, 4 Mats/Cs.
30 Sheets/Mat, 8 Mats/Cs.
4/Cs.
60 Sheets/Mat, 4 Mats/Cs.
Unit Size:
Pack of 4
Pack of 8
This item is not returnable. View return policy

Product Code. 15322002

Brand: PURUS™ PM 3660 34 G

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

  • Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Strong & Effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers

Certifications

Manufactured in ISO 9001 certified facility

Specifications

Certifications/Compliance Manufactured in an ISO 9001 certified facility
Dimensions (L x W) 914 x 1524 mm
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Quantity 30 Sheets/Mat, 4 Mats/Cs.
Surface Coating Regular Tack
Thickness (English) Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
Thickness (Metric) Film: 33 μm Adhesive: 8 μm
Color Gray
Material LDPE Blend
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.