Learn More
PURUS™ 30-Layer EnviroTack™ Contamination Control Mats
Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
Brand: PURUS™ PS 1845 38 W
150.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 4.05000kg
Description
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Specifications
457 x 1143 mm | |
For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications | |
Regular Tack | |
LDPE Blend | |
Manufactured in an ISO 9001 certified facility |
White | |
30 Sheets/Mat, 8 Mats/Cs. | |
Film: 33 μm Adhesive: 8 μm | |
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil |