missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ 30-Layer EnviroTack™ Contamination Control Mats

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
Brand: PURUS™ PS 2645 38 B-HT
167.89 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Earth Friendly containing GMO free, renewable plant based Cardia Biohybrid&trade material that reduces CO2 emissions
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Specifications
Manufactured in an ISO 9001 certified facility | |
For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications | |
High Tack | |
Film: 33 μm Adhesive: 8 μm | |
LDPE Blend |
660 x 1143 mm | |
30 Sheets/Mat, 8 Mats/Cs. | |
Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil | |
Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PURUS™ 30-Layer EnviroTack™ Contamination Control Mats > Blue;660 x 1143 mm.;30 layers per mat, 8 mats per case;High Tack,
Spot an opportunity for improvement?Share a Content Correction