missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Frames for EnviroTack™ Contamination Control Mats

Product Code. 15157162 Shop All Purus Products
Click to view available options
Dimensions (L x W):
508 x 965 mm
508 x 1194 mm
711 x 1194 mm
965 x 1194 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15157162

Brand: PURUS™ PF 2847 01 W 00

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to be used with the PURUS™ EnviroTack™ mat to create a system that is easy to use in any critical area where direct adhesion of mats to a flooring surface is not allowed.

  • Easily moved for cleaning
  • Non-skid backing ensures frame stays in place
  • Fits all PURUS™ EnviroTack™ mats
  • Strong and Durable
  • Non-Slip made from Polymer Coated polyester textile
  • Naturally antimicrobial, mold and mildew resistant

Specifications

Dimensions (L x W) 711 x 1194 mm
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
For Use With (Equipment) 660 x 1143 mm PURUS™ Biohybrid™ Mats
Thickness (Metric) 3.175 mm
Color White
Material Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.