missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Push travel trolley, beam width 50/220mm, 1000kg capacity
Brand: Manutan A338480
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Position large loads with either manual or powered hoisting equipment. Excellent low rolling resistance due to machined steel wheels, mounted on pre-lubricated, encapsulated ball bearings. Adjustable to fit a wide range of beam widths and profiles. Clevis bar ensures centred positioning of the hoist in the clevis, eliminating left or right creeping.- Load capacity: 1000kg
- Track width: 50mm-220mm
- Dimensions (H x W x D): 300mm x 100mm x 330mm