missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Push travel trolley, beam width 66/220mm, 2000kg capacity
Brand: Manutan A338482
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Position large loads with either manual or powered hoisting equipment. Excellent low rolling resistance due to machined steel wheels, mounted on pre-lubricated, encapsulated ball bearings. Adjustable to fit a wide range of beam widths and profiles. Clevis bar ensures centred positioning of the hoist in the clevis, eliminating left or right creeping.- Load capacity: 2000kg
- Track width: 66mm-200mm
- Dimensions (H x W x D): 240mm x 160mm x 340mm