missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PVC 2 Way Ball Valve
£21.95 - £33.85
Specifications
Max. Operating Temperature (Metric) | 60°C |
---|---|
Material | PVC |
Quantity | 1 Each |
Type | 2-Way Ball Valve |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
15268085
|
Masterflex™
01377-84 |
7.62 cm |
£21.95
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
15287536
|
Masterflex™
01377-03 |
2.45 cm |
£33.85
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Specifications
60°C | |
PVC | |
1 Each | |
2-Way Ball Valve |